Shop BUYERS PRODUCTS
See all product information
Create Account
Toolbox Liner, Black, 0.1875 in H
- Mfr # 1701062
- Zoro # G208257173
product price:Â
$
24.29
/ea
Key Features
Overall Height
3/16 in
Color
Black
Product Type
Shelf Mat
Compatible Product Type
Truck Boxes, Van Shelving
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1701062
- Zoro #
- G208257173
- UPC #
- 724920232753
- Country of Origin
- China
Dimensions
- Overall Height
- 3/16 in
- Overall Width
- 18 in
- Overall Length
- 16 ft
- Fits Chest Size
- Non-Absorbent, Non-Adhesive, Non-Slip Design
- Length
- 16 ft
Details
- Color
- Black
- Product Type
- Shelf Mat
- Compatible Product Type
- Truck Boxes, Van Shelving
- Shell Material
- Plastic
- Compatible with Manufacturer Model Number
- Any Toolboxes
- Load Capacity
- 0 lb
- Item
- Toolbox Liner
- Compatible with Series
- Universal
- Material
- Plastic
- Features
- Non-Absorbent, Non-Adhesive, Non-Slip Design
- Compatible Series
- Universal
- Wire Color
- Black
- Compatible Manufacturer Part Number
- Any Toolboxes
- Compatible Manufacturer Model Number
- Any Toolboxes
Description
Toolbox Liner, Plastic Material, Black Color, Non-Absorbent, Non-Adhesive, Non-Slip Design, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.