Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolbox Mounting Hardware, Black

  • Mfr # 3005318

  • Zoro # G912936876


product price: $60.69
/ea

Key Features

Color
Black
Includes
(2) Gloss Black Powder-Coated Steel Leg Brackets, J-Bolts With Fasteners, Rubber Pad
Features
Constructed of durable materials to prevent corrosion
Compatible Product Type
Truck Boxes
For Use With Mfr. Model Number
1701351, 1701356, 1701361, 1701363, 1701364, 1701365, 1701551, 1701556, 1701561, 1701563, 1701564, 1701565, 1701568, 1701578, 1701583, 1701588, 1701593, 1701678, 1701683, 1701688, 1701693, 1701770, 1702940, 1702950, 1702960, 1702980, 1702990, 1703000, 1703020, 1705640, 1705641, 1705650, 1705651, 1705660, 1706960, 1706963, 1706965, 1706970, 1706975, 1706980, 1706985, 1706990, 1721351, 1721356, 1721361, 1721363, 1721364, 1721365, 1721551, 1721556, 1721561, 1721563, 1721564, 1721565, 1721568, 1721770, 1722351, 1722356, 1722361, 1722363, 1722364, 1722365, 1722551, 1722556, 1722561, 1722563, 1722564, 1722565, 1722568, 1722770, 1725640, 1725650, 1725660, 1751651, 1751661, 1751663, 1751668, 1752151, 1752161, 1752163, 1752168, 1752835, 1752836, 1754814, 1754817
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005318
Zoro #
G912936876
UPC #
724920184212
Country of Origin
China

Details

Color
Black
Includes
(2) Gloss Black Powder-Coated Steel Leg Brackets, J-Bolts With Fasteners, Rubber Pad
Features
Constructed of durable materials to prevent corrosion
Item
Toolbox Mounting Hardware
Compatible Product Type
Truck Boxes
For Use With Mfr. Model Number
1701351, 1701356, 1701361, 1701363, 1701364, 1701365, 1701551, 1701556, 1701561, 1701563, 1701564, 1701565, 1701568, 1701578, 1701583, 1701588, 1701593, 1701678, 1701683, 1701688, 1701693, 1701770, 1702940, 1702950, 1702960, 1702980, 1702990, 1703000, 1703020, 1705640, 1705641, 1705650, 1705651, 1705660, 1706960, 1706963, 1706965, 1706970, 1706975, 1706980, 1706985, 1706990, 1721351, 1721356, 1721361, 1721363, 1721364, 1721365, 1721551, 1721556, 1721561, 1721563, 1721564, 1721565, 1721568, 1721770, 1722351, 1722356, 1722361, 1722363, 1722364, 1722365, 1722551, 1722556, 1722561, 1722563, 1722564, 1722565, 1722568, 1722770, 1725640, 1725650, 1725660, 1751651, 1751661, 1751663, 1751668, 1752151, 1752161, 1752163, 1752168, 1752835, 1752836, 1754814, 1754817
Body Material
Steel

Description

Toolbox Mounting Hardware, Steel Material, Black Color, Corrosion Resistant, Includes (2) Gloss Black Powder-Coated Steel Leg Brackets, J-Bolts With Fasteners, Rubber Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.