Shop BUYERS PRODUCTS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Top Sider
- Mfr # 1701356
- Zoro # G408257171
product price:Â
$
1,123.99
/ea
Key Features
Texture
Diamond Plate
Truck Box Type
Topside Truck Box
Body Thickness
0.1 in
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Overall Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1701356
- Zoro #
- G408257171
- UPC #
- 724920192408
- Country of Origin
- United States
- Texture
- Diamond Plate
- Truck Box Type
- Topside Truck Box
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Lid Style
- Double Flip-Up Doors
- Lid Material
- Aluminum
- Lid Type
- Non-Adjustable
- Finish
- Polished
- Item
- Top Sider
- Lock Type
- Keyed
- Storage Capacity
- 11.5 cu ft
- Color
- Silver
- Mount Type
- Bracket
- Latch Type
- T-Handle Compression
- Number of Compartments
- 2
- Includes
- Mounting Hardware
- Body Material
- Aluminum
- Features
- Built-in Rain Gutter, Automotive Bulb Seal, Die-Cast Compression Latch System
- Wire Color
- Silver
Dimensions
- Body Thickness
- 0.1 in
- Overall Height
- 13 in
- Overall Width
- 88 in
- Lid Thickness
- 0.1 in
- Fits Chest Size
- Built-in Rain Gutter, Automotive Bulb Seal, Die-Cast Compression Latch System
- Overall Depth
- 16 in
Description
Top Sider, Silver, Double Flip-Up Doors, Overall Width 88 in, Overall Depth 16 in, Overall Height 13 in, Storage Capacity 11.5 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Built-in Rain Gutter, Automotive Bulb Seal, Die-Cast Compression Latch System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.