Shop BUYERS PRODUCTS
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Top Sider
- Mfr # 1701361
- Zoro # G308257189
product price:Â
$
1,281.99
/ea
Key Features
Lock Type
Keyed
Lid Material
Aluminum
Includes
Mounting Hardware
Mount Type
Bracket
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1701361
- Zoro #
- G308257189
- UPC #
- 724920192415
- Country of Origin
- United States
- Lock Type
- Keyed
- Lid Material
- Aluminum
- Includes
- Mounting Hardware
- Mount Type
- Bracket
- Body Material
- Aluminum
- Lid Type
- Non-Adjustable
- Texture
- Diamond Plate
- Truck Box Type
- Topside Truck Box
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Storage Capacity
- 12.5 cu ft
- Finish
- Polished
- Number of Compartments
- 2
- Color
- Silver
- Lid Style
- Double Flip-Up Doors
- Latch Type
- T-Handle Compression
- Item
- Top Sider
- Features
- Built-in Rain Gutter, Automotive Bulb Seal, Die-Cast Compression Latch System
- Wire Color
- Silver
Dimensions
- Overall Depth
- 16 in
- Body Thickness
- 0.1 in
- Overall Height
- 13 in
- Overall Width
- 96 in
- Fits Chest Size
- Built-in Rain Gutter, Automotive Bulb Seal, Die-Cast Compression Latch System
- Lid Thickness
- 0.1 in
Description
Top Sider, Silver, Double Flip-Up Doors, Overall Width 96 in, Overall Depth 16 in, Overall Height 13 in, Storage Capacity 12.5 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Built-in Rain Gutter, Automotive Bulb Seal, Die-Cast Compression Latch System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.