Top Sider
- Mfr # 1701365
- Zoro # G808257184
product price:Â
$
1,412.99
/ea
Key Features
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Texture
Diamond Plate
Latch Type
T-Handle Compression
Lid Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1701365
- Zoro #
- G808257184
- UPC #
- 724920192446
- Country of Origin
- United States
- Lock Type
- Keyed
- Item
- Top Sider
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Texture
- Diamond Plate
- Latch Type
- T-Handle Compression
- Lid Material
- Aluminum
- Lid Style
- Double Flip-Up Doors
- Body Material
- Aluminum
- Lid Type
- Non-Adjustable
- Number of Compartments
- 2
- Color
- Silver
- Storage Capacity
- 17 cu ft
- Truck Box Type
- Topside Truck Box
- Includes
- Mounting Hardware
- Mount Type
- Bracket
- Finish
- Polished
- Features
- Built-in Rain Gutter, Automotive Bulb Seal, Die-Cast Compression Latch System
- Wire Color
- Silver
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 90 in
- Overall Height
- 16 in
- Body Thickness
- 0.1 in
- Fits Chest Size
- Built-in Rain Gutter, Automotive Bulb Seal, Die-Cast Compression Latch System
- Lid Thickness
- 0.1 in
Description
Top Sider, Silver, Double Flip-Up Doors, Overall Width 90 in, Overall Depth 18 in, Overall Height 16 in, Storage Capacity 17 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Built-in Rain Gutter, Automotive Bulb Seal, Die-Cast Compression Latch System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.