Zoro Homepage

Top Sider

  • Mfr # 1702880

  • Zoro # G811320707


product price: $887.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702880
Zoro #
G811320707
UPC #
724920192323
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
16 in
Overall Depth
18 in
Body Thickness
16 ga
Lid Thickness
14 ga

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge
Item
Top Sider
Storage Capacity
14.4 cu ft
Lock Type
Keyed
Lid Material
Steel
Resistance Properties
Weather-Resistant
Truck Box Type
Topside Truck Box
Number of Compartments
2
Mount Type
J-Hook
Latch Type
T-Handle
Texture
Smooth

Description

Top Sider, White, Double Drop-Down Doors, Overall Width 72 in, Overall Depth 18 in, Overall Height 16 in, Storage Capacity 14.4 cu ft, Includes Mounting Hardware, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.