Top Sider
Mfr # 1702890
Zoro # G811320653
product price: $965.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1702890
Zoro #
G811320653
UPC #
724920192330
Country of Origin
United States
Dimensions
Overall Height
16 in
Overall Depth
18 in
Overall Width
88 in
Body Thickness
16 ga
Lid Thickness
14 ga
Details
Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge
Item
Top Sider
Storage Capacity
15.7 cu ft
Lock Type
Keyed
Texture
Smooth
Resistance Properties
Weather-Resistant
Mount Type
J-Hook
Truck Box Type
Topside Truck Box
Number of Compartments
2
Latch Type
T-Handle
Lid Material
Steel
Description
Top Sider, White, Double Drop-Down Doors, Overall Width 88 in, Overall Depth 18 in, Overall Height 16 in, Storage Capacity 15.7 cu ft, Includes Mounting Hardware, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.