Top Sider
Mfr # 1702895
Zoro # G911320775
product price: $973.99
/eaKey Features
Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1702895
Zoro #
G911320775
UPC #
724920192354
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
16 in
Overall Width
90 in
Lid Thickness
14 ga
Body Thickness
16 ga
Details
Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge
Item
Top Sider
Storage Capacity
17 cu ft
Lid Style
Double Drop-Down Doors
Truck Box Type
Topside Truck Box
Texture
Smooth
Mount Type
J-Hook
Resistance Properties
Weather-Resistant
Number of Compartments
2
Lock Type
Keyed
Lid Material
Steel
Latch Type
T-Handle
Description
Top Sider, White, Double Drop-Down Doors, Overall Width 90 in, Overall Depth 18 in, Overall Height 16 in, Storage Capacity 17 cu ft, Includes Mounting Hardware, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.