Top Sider
Mfr # 1721364
Zoro # G011320682
product price: $1,344.99
/eaKey Features
Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1721364
Zoro #
G011320682
UPC #
724920192514
Country of Origin
United States
Dimensions
Overall Height
16 in
Overall Width
88 in
Overall Depth
18 in
Body Thickness
0.1 in
Lid Thickness
0.1 in
Details
Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Built-in Rain Gutter, Gas Shocks, Automotive Bulb Seal, Die-Cast Compression Latch System
Item
Top Sider
Storage Capacity
15.7 cu ft
Resistance Properties
Corrosion-Resistant
Mount Type
J-Hook
Latch Type
T-Handle Compression
Number of Compartments
2
Truck Box Type
Topside Truck Box
Lid Material
Aluminum
Lock Type
Keyed
Texture
Diamond Plate
Description
Top Sider, Gloss Black, Double Flip-Up Doors, Overall Width 88 in, Overall Depth 18 in, Overall Height 16 in, Storage Capacity 15.7 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Built-in Rain Gutter, Gas Shocks, Automotive Bulb Seal, Die-Cast Compression Latch System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.