Top Sider
Mfr # 1721564
Zoro # G611320600
product price: $1,139.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1721564
Zoro #
G611320600
UPC #
724920191647
Country of Origin
United States
Dimensions
Overall Depth
16 in
Overall Width
88 in
Overall Height
18 in
Lid Thickness
0.1 in
Body Thickness
0.1 in
Details
Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge
Item
Top Sider
Storage Capacity
17.8 cu ft
Lid Style
Double Drop-Down Doors
Latch Type
T-Handle Compression
Truck Box Type
Topside Truck Box
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant
Mount Type
J-Hook
Number of Compartments
2
Lid Material
Aluminum
Lock Type
Keyed
Description
Top Sider, Gloss Black, Double Drop-Down Doors, Overall Width 88 in, Overall Depth 16 in, Overall Height 18 in, Storage Capacity 17.8 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Aircraft-Grade Cables, Dual Recessed Drop Doors with a Continuous Hidden Hinge
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.