Zoro Homepage

Topside Truck Box, Black, Double Lid, 72 in W, 13 in D, 8.6 Cu Ft Capacity, Steel

  • Mfr # 1702940

  • Zoro # G7612107


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702940
Zoro #
G7612107
UPC #
724920077675
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
13 in
Overall Height
16 in
Body Thickness
16 in
Lid Thickness
14 ga

Details

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
Weather Resistant
Yes
Item
Topside Truck Box
Lid Hinge
Yes
Storage Capacity
8.6 cu ft
Texture
Smooth
Resistance Properties
Weather-Resistant
Lock Type
Keyed
Lid Material
Steel
Mount Type
Bolt, Clamp
Truck Box Type
Topside Truck Box
Latch Type
T-Handle

Description

Buyers Products Gloss Black Steel Topsider Truck Box provides a convenient and secure way to store your tools. The toolbox mounts on your truck bed rails, keeping tools easy to access and saving valuable storage space in the bed. These truck boxes are ideal for pick-up trucks, flatbed trucks, and service utility bodies.


Each truck box is constructed from 16 Ga steel with 14 Ga recessed drop doors. The stainless-steel hinge and weather-resistant seal keep moisture and dirt away from your equipment. Aircraft-grade cables keep the door from slamming and damaging the hinge or doors. Locking stainless steel T-handle latches create a tight seal and help deter theft.


Mounting hardware is included. Choose a no-drill mounting option with the included J-hooks and protective side-rail pads.


An optional snap-in tool is sold separately. The snap-in steel tray provides more options for sorting and storing tools and gear.
Product Common Use: Pick up trucks, flatbed trucks, and service & utility bodies.


•Durable 16 Ga body and 14 Ga steel doors construction with gloss black powder-coated finish.
•Box contents are secured behind dual recessed drop doors with continuous hidden hinge.
•Aircraft-grade cables protect the hinge and doors from damage.
•Protect against weather and theft with the stainless-steel T-handle latches.
•Built for long life with aircraft-grade cables and a replaceable gasket sealing system.
•Mounting hardware included. Choose a no-drill mounting option with the J-hooks and protective side-rail pads.
•Keep equipment and gear organized with an optional snap-in tray.
•Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.