
Topsider
Mfr # 1702990
Zoro # G011320514
product price: $969.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Black
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1702990
Zoro #
G011320514
UPC #
724920192293
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
16 in
Overall Width
88 in
Body Thickness
16 ga
Lid Thickness
16 ga
Details
Color
Black
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Dual Recessed Drop Doors with a Continuous Hidden Hinge, Replaceable Gasket Sealing System
Storage Capacity
16.7 cu ft
Item
Topsider
Resistance Properties
Weather-Resistant
Texture
Smooth
Lock Type
Keyed
Latch Type
T-Handle
Truck Box Type
Topside Truck Box
Lid Material
Steel
Number of Compartments
2
Mount Type
J-Hook
Description
Topsider, Black, Double Drop-Down Doors, Overall Width 88 in, Overall Depth 18 in, Overall Height 16 in, Storage Capacity 16.7 cu ft, Includes Mounting Hardware, Body Material Steel, Lid Type Non-Adjustable, Features Dual Recessed Drop Doors with a Continuous Hidden Hinge, Replaceable Gasket Sealing System
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.