Topsider
Mfr # 1703020
Zoro # G611320785
product price: $1,122.99
/eaKey Features
Color
Black
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1703020
Zoro #
G611320785
UPC #
724920192316
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
16 in
Overall Width
96 in
Body Thickness
16 ga
Lid Thickness
16 ga
Details
Color
Black
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Dual Recessed Drop Doors with a Continuous Hidden Hinge, Replaceable Gasket Sealing System
Storage Capacity
19.7 cu ft
Item
Topsider
Lid Material
Steel
Texture
Smooth
Resistance Properties
Weather-Resistant
Mount Type
J-Hook
Lock Type
Keyed
Truck Box Type
Topside Truck Box
Latch Type
T-Handle
Number of Compartments
2
Description
Topsider, Black, Double Drop-Down Doors, Overall Width 96 in, Overall Depth 18 in, Overall Height 16 in, Storage Capacity 19.7 cu ft, Includes Mounting Hardware, Body Material Steel, Lid Type Non-Adjustable, Features Dual Recessed Drop Doors with a Continuous Hidden Hinge, Replaceable Gasket Sealing System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.