Topsider
Mfr # 1754814
Zoro # G611320594
product price: $1,579.99
/eaKey Features
Color
Black
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1754814
Zoro #
G611320594
UPC #
724920195645
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
24 in
Overall Width
90 in
Body Thickness
12 ga
Lid Thickness
12 ga
Details
Color
Black
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Removable Door Design and Detachable 3/16 in Door Chains, External Drop Doors with Die-Cast Compression Latch System, Stainless Steel Bolt-On Continuous Hinge with Oversized 1/4 in Pin
Item
Topsider
Storage Capacity
31.6 cu ft
Truck Box Type
Topside Truck Box
Texture
Smooth
Lid Material
Steel
Latch Type
T-Handle Compression
Resistance Properties
Corrosion-Resistant
Lock Type
Keyed
Description
Topsider, Black, Double Drop-Down Doors, Overall Width 90 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 31.6 cu ft, Includes Mounting Hardware, Body Material Steel, Lid Type Non-Adjustable, Features Removable Door Design and Detachable 3/16 in Door Chains, External Drop Doors with Die-Cast Compression Latch System, Stainless Steel Bolt-On Continuous Hinge with Oversized 1/4 in Pin
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.