Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torsion Spring Driver Side

  • Mfr # 3024912

  • Zoro # G9110311


product price: $66.99
/ea

Key Features

Type
Torsion Spring Driver Side
Material
Oil Tempered Steel
For Use With
Underbody Mount Tarp System
Diameter
2-3/4" (Outside Diameter), 5/8" (Wire Diameter)
Features
Number of Coils 15; Powder-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3024912
Zoro #
G9110311
UPC #
724920120272
Country of Origin
United States

Dimensions

Diameter
2-3/4" (Outside Diameter), 5/8" (Wire Diameter)
Length
2.88" (Leg)

Details

Item
Torsion Spring, Driver Side
Type
Torsion Spring Driver Side
Material
Oil Tempered Steel
For Use With
Underbody Mount Tarp System
Features
Number of Coils 15; Powder-Coated

Description

Torsion Spring,Driver Side


  • •Designed for Buyers Products Underbody Mount Tarp System.
  • •Available in both driver and passenger-side versions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.