Tow Eye, 7 5/8 in L, Forged Steel

  • Mfr # B16140BK

  • Zoro # G316526796


product price:  $46.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B16140BK
Zoro #
G316526796
UPC #
724920246729
Country of Origin
India

Details

Item
Tow Eye

Description

Tow Eye, Gross Towing Weight Capacity 20,000 lb, Ring Inside Diameter 3 in, Ring Outside Diameter 6 1/4 in, Mounting Bracket Included Yes, Number of Mounting Holes 4, Distance Between Mounting Holes 2 in, Mounting Hole Diameter 21/32 in, Material Forged Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.