Zoro Homepage

Tow Hook, 5-1/2" L, 3-1/2" W

  • Mfr # B2799B1

  • Zoro # G3763949


product price: $9.85
/ea

Key Features

Application
Recovery Towing
Features
Corrosion Resistant, Light Duty
Length
5 1/2 in
Width
3 1/2 in
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2799B1
Zoro #
G3763949
UPC #
724920062176
Country of Origin
United States

Dimensions

Length
5 1/2 in
Width
3 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
3 1/2 in
Overall Length
5 1/2 in
Hook Size
5 1/2 in

Details

Item
Tow Hook
Application
Recovery Towing
Features
Corrosion Resistant, Light Duty
Working Load Break Strength
10,000 lb
Color
Black
Material
Carbon Steel
Assembly Break Strength
10,000 lb
Hook Type
Tow Hook

Description

Tow Hook, Hook Type Tow Hook, Working Load Break Strength 10,000 lb, Hook Size 5 1/2 in, Material Carbon Steel, Overall Length 5 1/2 in, Overall Width 3 1/2 in, Features Corrosion Resistant, Light Duty, Assembly Break Strength 10,000 lb, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.