Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tow Hook

  • Mfr # B2409W375

  • Zoro # G216526001


product price: $5.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2409W375
Zoro #
G216526001
UPC #
724920102810
Country of Origin
India

Details

Item
Tow Hook

Description

Tow Hook, Hook Type Towing Hook, Working Load Break Strength 6,600 lb, Hook Size 3/8 in, Material Forged Steel, Overall Length 3 15/16 in, Overall Width 2 15/16 in, Features Weld-On Heavy Duty Tow/Recovery Hooks from Buyers Products are made of Drop-Forged Steel for Grade 70 Chain Attachment, Assembly Break Strength 26,400 lb, Color Silver, Grade 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.