Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Accessories

  • Mfr # LT59

  • Zoro # G522639631


product price: $21.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT59
Zoro #
G522639631
UPC #
724920183208
Country of Origin
China

Description

Trailer Accessories, Product Type Mounting Bracket For Round Trailer Rails, For Use With Landscape Trailer Accessories, Open-Style Trailers, Round Trailer Rails, Overall Length 5 in, Overall Width 3 in, Finish Powder Coated, Features Allows Installation Of Landscape Trailer Accessories, Clamps To Round Rails, Includes Hardware To Mount Racks, Not Compatible With LT15, Standard Drill Pattern To Accommodate All Buyers Racks, Includes Hardware To Mount Racks To Bracket, Diameter 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.