Trailer Adapter
- Mfr # TC1474P
- Zoro # G9111510
product price:Â
$
18.19
/ea
Key Features
Includes
Mounting Hardware
For Use With
Construction Trailers, RVs, Vehicle Side Wiring
Type
7-Way Dual-Plug Trailer Connector
Features
Flexible 10" Lead; Dirt and Weather-Resistant Protective Cover
Sub-Category
Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC1474P
- Zoro #
- G9111510
- UPC #
- 724920115780
- Country of Origin
- China
Details
- Item
- Trailer Adapter
- Includes
- Mounting Hardware
- For Use With
- Construction Trailers, RVs, Vehicle Side Wiring
- Type
- 7-Way Dual-Plug Trailer Connector
- Features
- Flexible 10" Lead; Dirt and Weather-Resistant Protective Cover
- Sub-Category
- Connector
- Trailer Connection
- 7-Way Blade/4 Flat
- Shell Material
- Plastic
- Vehicle Connection
- 4 Flat w/ 10 in Leads
- Product Type
- Trailer Connector
- Material
- Plastic
- Compatible Product Type
- Construction Trailers, RVs, Vehicle Side Wiring
Description
Trailer Adapter, Product Type Trailer Connector, For Use With Construction Trailers, RVs, Vehicle Side Wiring, Trailer Connection 7-Way Blade/4 Flat, Vehicle Connection 4 Flat w/ 10 in Leads, Material Plastic, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.