Trailer Adapter
- Mfr # TC2075P
- Zoro # G9111337
product price:Â
$
6.55
/ea
Key Features
Features
Converts From 7 Way Flat Pin to 5-Flat Connection
Type
7-Way to 5-Flat Trailer Connector Adapter
Material
Plastic
For Use With
Light-Duty Trailers, Utility Trucks
Vehicle Connection
7-Way Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC2075P
- Zoro #
- G9111337
- UPC #
- 724920091374
- Country of Origin
- Taiwan, Province of China
- Features
- Converts From 7 Way Flat Pin to 5-Flat Connection
- Item
- Trailer Adapter
- Type
- 7-Way to 5-Flat Trailer Connector Adapter
- Material
- Plastic
- For Use With
- Light-Duty Trailers, Utility Trucks
- Vehicle Connection
- 7-Way Blade
- Shell Material
- Plastic
- Product Type
- Trailer Connector Adapter
- Trailer Connection
- 5-Way Flat
- Compatible Product Type
- Light-Duty Trailers, Utility Trucks
Description
Trailer Adapter, Product Type Trailer Connector Adapter, For Use With Light-Duty Trailers, Utility Trucks, Trailer Connection 5-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.