Shop BUYERS PRODUCTS
See all product information
Create Account
Trailer Connector
- Mfr # TC2007
- Zoro # G9111407
product price:Â
$
9.79
/ea
Key Features
Type
7-Way Die-Cast Zinc Trailer Connector - Trailer Side
Material
Die-cast Zinc
Features
Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Provides a Secure Electrical Connection Between Your Vehicle and Trailer, Spring Style Cable Guard Helps Protect Your Wiring
For Use With
Boat Trailers, Fifth Wheel and Gooseneck Trailers, Travel Trailers, Utility Trailers
Sub-Category
Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC2007
- Zoro #
- G9111407
- UPC #
- 724920085120
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Provides a Secure Electrical Connection Between Your Vehicle and Trailer, Spring Style Cable Guard Helps Protect Your Wiring
Details
- Item
- Trailer Connector
- Type
- 7-Way Die-Cast Zinc Trailer Connector - Trailer Side
- Material
- Die-cast Zinc
- Features
- Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Provides a Secure Electrical Connection Between Your Vehicle and Trailer, Spring Style Cable Guard Helps Protect Your Wiring
- For Use With
- Boat Trailers, Fifth Wheel and Gooseneck Trailers, Travel Trailers, Utility Trailers
- Sub-Category
- Connector
- Includes
- Built in safety latch
- Insulation Material
- Steel
- Product Type
- Trailer-Side
- Connection Type
- 7-Way
- Compatible Product Type
- Boat Trailers, Fifth Wheel and Gooseneck Trailers, Travel Trailers, Utility Trailers
Description
Trailer Connector, Product Type Trailer-Side, Connection Type 7-Way, For Use With Boat Trailers, Fifth Wheel and Gooseneck Trailers, Travel Trailers, Utility Trailers, Insulation Material Steel, Wire Gauge Not Applicable, Features Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Provides a Secure Electrical Connection Between Your Vehicle and Trailer, Spring Style Cable Guard Helps Protect Your Wiring, Includes Built in safety latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.