Trailer Connector
- Mfr # TC2012
- Zoro # G9111492
product price:Â
$
11.39
/ea
Key Features
Type
2-Way Die-Cast Zinc Trailer Connector - Trailer Side
Material
Die-cast Zinc
For Use With
Trailer Electrical Connection
Features
Available In Either Horizontal or Vertical Terminal Pin Configurations, Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Provides a Secure Electrical Connection Between your Vehicle and Trailer, Spring Style Cable Guard Helps Protect your Wiring
Sub-Category
Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC2012
- Zoro #
- G9111492
- UPC #
- 724920140782
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Available In Either Horizontal or Vertical Terminal Pin Configurations, Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Provides a Secure Electrical Connection Between your Vehicle and Trailer, Spring Style Cable Guard Helps Protect your Wiring
Details
- Item
- Trailer Connector
- Type
- 2-Way Die-Cast Zinc Trailer Connector - Trailer Side
- Material
- Die-cast Zinc
- For Use With
- Trailer Electrical Connection
- Features
- Available In Either Horizontal or Vertical Terminal Pin Configurations, Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Provides a Secure Electrical Connection Between your Vehicle and Trailer, Spring Style Cable Guard Helps Protect your Wiring
- Sub-Category
- Connector
- Insulation Material
- Steel
- Connection Type
- 2-Way
- Wire Gauge
- 4 ga, 5 ga, 6 ga
- Includes
- Spring
- Product Type
- Trailer-Side
- Compatible Product Type
- Trailer Electrical Connection
Description
Trailer Connector, Product Type Trailer-Side, Connection Type 2-Way, For Use With Trailer Electrical Connection, Insulation Material Steel, Wire Gauge 4 ga, 5 ga, 6 ga, Features Available In Either Horizontal or Vertical Terminal Pin Configurations, Built-In Safety Latch Assures a Secure Connection, Durable Die-Cast Zinc Construction, Provides a Secure Electrical Connection Between your Vehicle and Trailer, Spring Style Cable Guard Helps Protect your Wiring, Includes Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.