Shop BUYERS PRODUCTS
See all product information
Create Account
Trailer Jack, 12 1/8" L, Steel
- Mfr # 5331500
- Zoro # G324161804
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Hex Head, Sidewind
Features
Folds up and out of the way for safe, convenient towing.
Retracted Length
12 1/8 in
Jack Type
Drill-Powered, Swing-Away Trailer
Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5331500
- Zoro #
- G324161804
- UPC #
- 724920252058
- Country of Origin
- China
- Item
- Trailer Jack
- Handle Type
- Hex Head, Sidewind
- Features
- Folds up and out of the way for safe, convenient towing.
- Jack Type
- Drill-Powered, Swing-Away Trailer
- Construction
- Steel
- Gear Travel
- 12 in
- Base
- 6-Inch Wheel
- Number of Wheels
- 1
- Load Capacity
- 1,500 lb
- Adjustment Range
- 3/8 in
- Finish
- Zinc Plated
Dimensions
- Retracted Length
- 12 1/8 in
- Wheel Diameter
- 6 in
- Maximum Lift Height
- 12 in
- Minimum Lift Height
- 12.12 in
- Fits Chest Size
- Folds up and out of the way for safe, convenient towing.
Description
Trailer Jack, Number of Wheels 1, Static Load Capacity Not Applicable, Maximum Lift Height 12 in, Minimum Lift Height 12.12 in, Handle Type Hex Head, Sidewind, Mounting Type Bolt On, Gear Travel 12 in, Load Capacity 1,500 lb, Retracted Length 12 1/8 in, Jack Type Drill-Powered, Swing-Away Trailer, Adjustment Range 3/8 in, Base 6-Inch Wheel, Construction Steel, Features Folds up and out of the way for safe, convenient towing., Finish Zinc Plated, Wheel Diameter 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.