Trailer King Pin, 2 In x 3-1/10 In

  • Mfr # KP20031

  • Zoro # G3722634


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Features
Heat-Treated to Maintain A Hardness of 302 to 363 BHN and 150,000 psi in Ultimate Strength
Includes
Kingpin
Length
2 in
Application
Fifth Wheel and Gooseneck Trailer Towing, RVs and Campers, Lawncare and Excavating Equipment Trailers, Car Haulers
For Use With
Car Haulers, Fifth Wheel and Gooseneck Trailer Towing, Lawncare and Excavating Equipment Trailers, RVs and Campers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP20031
Zoro #
G3722634
UPC #
724920085809
Country of Origin
United States

Dimensions

Length
2 in
Height
1/4 in
Width
1 1/2 in
Diameter
2 in
Manufacturers Warranty Length
1 yr
Overall Length
2 in
Overall Width
1 1/2 in

Details

Item
Trailer King Pin
Features
Heat-Treated to Maintain A Hardness of 302 to 363 BHN and 150,000 psi in Ultimate Strength
Includes
Kingpin
Application
Fifth Wheel and Gooseneck Trailer Towing, RVs and Campers, Lawncare and Excavating Equipment Trailers, Car Haulers
For Use With
Car Haulers, Fifth Wheel and Gooseneck Trailer Towing, Lawncare and Excavating Equipment Trailers, RVs and Campers
Finish
Unfinished
Product Type
Trailer King Pin

Description

Trailer King Pin, Product Type Trailer King Pin, For Use With Car Haulers, Fifth Wheel and Gooseneck Trailer Towing, Lawncare and Excavating Equipment Trailers, RVs and Campers, Overall Length 2 in, Overall Width 1 1/2 in, Finish Unfinished, Features Heat-Treated to Maintain A Hardness of 302 to 363 BHN and 150,000 psi in Ultimate Strength, Includes Kingpin, Diameter 2 in, Height 1/4 in, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.