Tri Ball Hitch, 12 11/16 in L

  • Mfr # 1802250
  • Zoro # G506153757
product price: 
$
80.99
/ea

Key Features

Fits Chest Size
Corrosion Resistant Black Powder-Coated Finish, Easily Swap Between Three Different Towing Balls to Haul Loads of Various Sizes and Weights, Hitch Pin Sold Separately, Tow Balls are Available with a Black or Chrome Finish
For Use With
Hitch Receiver
Gross Towing Weight Capacity
6,000 lb, 10,000 lb, 14,000 lb
Includes
1 7/8 in, 2 in, 2 5/16 in Black Balls, Hollow Shank
Weight
16 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1802250
Zoro #
G506153757
UPC #
724920166089
Country of Origin
China

Dimensions

Fits Chest Size
Corrosion Resistant Black Powder-Coated Finish, Easily Swap Between Three Different Towing Balls to Haul Loads of Various Sizes and Weights, Hitch Pin Sold Separately, Tow Balls are Available with a Black or Chrome Finish
Overall Width
7 13/16 in
Overall Length
12 11/16 in
Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Compatible Hitch Size
2 1/2 in
Compatible Ball Shank Diameter
2 1/2 in
Length
12 11/16 in

Details

For Use With
Hitch Receiver
Gross Towing Weight Capacity
6,000 lb, 10,000 lb, 14,000 lb
Includes
1 7/8 in, 2 in, 2 5/16 in Black Balls, Hollow Shank
Weight
16 lb
Ball Mount Style
Tri-Ball Hitch
Shell Material
Carbon Steel
Vehicle Class
IV
Resistance Properties
Corrosion-Resistant
Gross Vehicle Weight Capacity
6,000 lb, 10,000 lb, 14,000 lb
Finish
Powder Coated
Mount w/ Hitch Ball Style
Non-Adjustable
Item
Tri Ball Hitch
Drop
0 in
Rise
0 in
Material
Carbon Steel
Features
Corrosion Resistant Black Powder-Coated Finish, Easily Swap Between Three Different Towing Balls to Haul Loads of Various Sizes and Weights, Hitch Pin Sold Separately, Tow Balls are Available with a Black or Chrome Finish
Compatible Product Type
Hitch Receiver

Description

Tri Ball Hitch, Ball Mount Style Tri-Ball Hitch, Vehicle Class IV, Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 1/2 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 6,000 lb, 10,000 lb, 14,000 lb, Gross Vehicle Weight Capacity 6,000 lb, 10,000 lb, 14,000 lb, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant

Ratings & reviews