Tri-Ball Hitch-Tubular Shank with Black Towing Balls
Mfr # 1802202
Zoro # G6088756
product price:Â $48.99
/eaKey Features
Ball Dia. (In.)
1-7/8, 2, and 2-5/16
Capacity GVWR (Lb.)
6000/7500/10,000
Finish
Powder Coated
Rise
0 in
For Use With
Hitch Receiver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1802202
Zoro #
G6088756
UPC #
724920092401
Country of Origin
China
Dimensions
Ball Dia. (In.)
1-7/8, 2, and 2-5/16
Length
8 in
Compatible Hitch Size
2 in
Ball Diameter
1 7/8 in
Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Compatible Ball Shank Diameter
2 in
Details
Item
Tri Ball Mount
Capacity GVWR (Lb.)
6000/7500/10,000
Finish
Powder Coated
Rise
0 in
For Use With
Hitch Receiver
Includes
1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball
Drop
0 in
Capacity GVW
6000/7500/10,000 lb
Tongue Capacity
600 lb; 750 lb; 1,000 lb
Features
Tubular Shank
Type
Triple-Hitch
Pin Hole to Hitch Ball Distance
8 in
Resistance Properties
Corrosion-Resistant
Weight
12 lb
Ball Mount Style
Ball Mounts with Hitch Ball
Gross Towing Weight Capacity
6,000 lb, 7,500 lb, 10,000 lb
Gross Vehicle Weight Capacity
6,000 lb, 7,500 lb, 10,000 lb
Material
Steel
Description
Tri Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Ball Diameter 1 7/8 in, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, 7,500 lb, 10,000 lb, Gross Vehicle Weight Capacity 6,000 lb, 7,500 lb, 10,000 lb, Pin Hole to Hitch Ball Distance 8 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.