Triple Round Light Box Diamond Tread Aluminum
Mfr # LB6183ALDT
Zoro # G6226954
product price:Â $84.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
18 in
For Use With
5624110, 5624118, 5624210, SL40AR, SL40CR,
Width
3 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB6183ALDT
Zoro #
G6226954
UPC #
724920096553
Country of Origin
China
Dimensions
Length
18 in
Width
3 in
Height
6 in
Overall Height
6 in
Overall Length
18 in
Overall Width
3 in
Details
Item
Light Box
Color
Gray
For Use With
5624110, 5624118, 5624210, SL40AR, SL40CR,
Material
Aluminum
Mounting
Bolt-On/Weld-On
Application
Snow Plow Lights; Truck Lights; Trailer Lights
Compatible with Manufacturer Model Number
5624110, 5624118, 5624210, SL40AR, SL40CR
Product Type
Light Box
Compatible Light Type
Snowplow Light, Trailer Light, Truck Light
Compatible Manufacturer Part Number
5624110, 5624118, 5624210, SL40AR, SL40CR
Compatible Manufacturer Model Number
5624110, 5624118, 5624210, SL40AR, SL40CR
For Use With Mfr. Model Number
5624110, 5624118, 5624210, SL40AR, SL40CR
Compatible with Manufacturer Model No.
5624110, 5624118, 5624210, SL40AR, SL40CR
Compatible with Mfr. Model No.
5624110, 5624118, 5624210, SL40AR, SL40CR
For Use with Mfr Model Number
5624110, 5624118, 5624210, SL40AR, SL40CR
Compatible Pump Manufacturer Part Number
5624110, 5624118, 5624210, SL40AR, SL40CR
Compatible Mfr. Model Number
5624110, 5624118, 5624210, SL40AR, SL40CR
Description
Light Box, Product Type Light Box, Color Gray, Material Aluminum, Overall Length 18 in, Overall Height 6 in, Overall Width 3 in, Compatible with Mfr. Model No. 5624110, 5624118, 5624210, SL40AR, SL40CR, Compatible Light Type Snowplow Light, Trailer Light, Truck Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.