Zoro Homepage

Truck and Trailer Light Box

  • Mfr # LB6123

  • Zoro # G3917304


product price: $57.69
/ea

Key Features

Color
Black
For Use With
4 in Round Truck and Trailer Lights
Material
Steel
Height
6 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB6123
Zoro #
G3917304
UPC #
724920084710
Country of Origin
China

Dimensions

Height
6 in
Length
12 in
Width
3 in
Overall Height
6 in
Overall Width
3 in
Overall Length
12 in

Details

Item
Light Box
Color
Black
For Use With
4 in Round Truck and Trailer Lights
Material
Steel
Compatible Light Type
Snowplow Light, Trailer Light, Truck Light
Product Type
Light Box

Description

Light Box, Product Type Light Box, Color Black, Material Steel, Overall Length 12 in, Overall Height 6 in, Overall Width 3 in, Compatible Light Type Snowplow Light, Trailer Light, Truck Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.