Truck Box, Silver, 18" H, 0.100" Gauge

  • Mfr # 1705205

  • Zoro # G0745010


product price:  $520.83
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Die-Cast Compression Latch, Built-in Rain Gutter with Bulb Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1705205
Zoro #
G0745010
UPC #
724920076012
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
18 in
Overall Depth
18 in
Body Thickness
0.1 in
Lid Thickness
0.1 ga

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Die-Cast Compression Latch, Built-in Rain Gutter with Bulb Seal
Item
Truck Box
Storage Capacity
6.7 cu ft
Lid Hinge
Yes
Weather Resistant
Yes
Latch Type
D-Handle
Resistance Properties
Corrosion-Resistant
Lid Material
Aluminum
Number of Locking Points
3
Texture
Diamond Plate
Truck Box Type
Underbody Truck Box
Lock Type
Keyed

Description

Truck Box, Silver, Double Barn Doors, Overall Width 36 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 6.7 cu ft, 0.1 in Gauge, Latch Mechanism 3-Point, Body Material Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable, Features Die-Cast Compression Latch, Built-in Rain Gutter with Bulb Seal, Lid Hinge Yes, Weather Resistant Yes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.