Truck Box, Silver, 24" H, 0.125" Gauge

  • Mfr # 1705445

  • Zoro # G2501962


product price: $986.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Die-Cast Compression Latch, 3-Point Locking, Swing-Out Doors and No Center Post, Built-in Rain Gutter with Automotive Bulb Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1705445
Zoro #
G2501962
UPC #
724920146425
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
60 in
Overall Height
24 in
Lid Thickness
0.125 in
Body Thickness
0.125 in

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Die-Cast Compression Latch, 3-Point Locking, Swing-Out Doors and No Center Post, Built-in Rain Gutter with Automotive Bulb Seal
Item
Truck Box
Lid Hinge
Yes
Weather Resistant
Yes
Storage Capacity
20 cu ft
Lid Material
Aluminum
Number of Locking Points
3
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant
Latch Type
D-Handle
Texture
Smooth
Truck Box Type
Underbody Truck Box

Description

Truck Box, Silver, Double Barn Doors, Overall Width 60 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 20 cu ft, 0.125 in Gauge, Latch Mechanism 3-Point, Body Material Aluminum, Cover Material Stainless Steel, Lid Type Adjustable, Features Die-Cast Compression Latch, 3-Point Locking, Swing-Out Doors and No Center Post, Built-in Rain Gutter with Automotive Bulb Seal, Lid Hinge Yes, Weather Resistant Yes

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.