Truck Box, Underbody, Aluminum, 48"W, Silver, 16.0 cu. ft.
Mfr # 1705340
Zoro # G3470975
product price:Â $870.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Body Material
Aluminum
Finish
Unfinished
Includes
D-Bulb Door Seal, Stainless Steel Continuous Hinges
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1705340
Zoro #
G3470975
UPC #
724920089661
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
48 in
Overall Height
24 in
Body Thickness
0.1 in
Lid Thickness
0.1 ga
Details
Color
Silver
Body Material
Aluminum
Finish
Unfinished
Includes
D-Bulb Door Seal, Stainless Steel Continuous Hinges
Lid Type
Non-Adjustable
Features
Die-Cast Compression Latch, Built-in Rain Gutter with D-Bulb Seal, Double Swing Out Doors, Flat-Surface Mounting Option
Lid Hinge
Yes
Weather Resistant
Yes
Storage Capacity
16 cu ft
Item
Underbody Truck Box
Mount Type
Bracket
Texture
Smooth
Resistance Properties
Corrosion-Resistant
Number of Compartments
2
Truck Box Type
Underbody Truck Box
Number of Locking Points
3
Lid Material
Aluminum
Lock Type
Keyed
Latch Type
D-Handle
Description
The Buyers Products 48"W Aluminum Underbody Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The lid type of this underbody truck box is a side-hinged barn style door. The body and door are both made of 0.125" aluminum, while the door has a 0.1" thickness. This 16 cu ft capacity truck box has an overall depth and height of 24 in., as well as an overall width of 48 in.. It has a smooth finish that helps protect against rust and corrosion, giving it durability over time. With its high quality construction, the Buyers Products 48"W Aluminum Underbody Truck Box will serve you well for years to come.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.