Truck Box, Underbody, Steel, 24"W, Black, 8.0 cu. ft.

  • Mfr # 1704300

  • Zoro # G2732737


product price:  $529.95
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
Steel
Color
Gloss Black
Finish
Powder-Coated
Overall Height
24 in
Includes
Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1704300
Zoro #
G2732737
UPC #
724920072793
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
24 in
Lid Thickness
14 ga
Overall Depth
24 in
Body Thickness
14 ga

Details

Item
Underbody Truck Box
Body Material
Steel
Color
Gloss Black
Finish
Powder-Coated
Includes
Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch
Texture
Smooth
Latch Type
T-Handle Compression
Lock Type
Keyed
Lid Type
Non-Adjustable
Storage Capacity
8 cu ft
Lid Material
Steel
Features
Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Locking Stainless Steel Compression Latch
Weather Resistant
Yes
Lid Hinge
Yes
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Mount Type
Bolt
Truck Box Type
Underbody Truck Box

Description

Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 24 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 8 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Locking Stainless Steel Compression Latch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.