Truck Box, Underbody, Steel, 36"W, Black, 6.7 cu. ft.
Mfr # 1702105
Zoro # G3196417
product price:Â $420.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1702105
Zoro #
G3196417
UPC #
724920069281
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
36 in
Overall Height
18 in
Body Thickness
14 ga
Lid Thickness
14 ga
Details
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch
Lid Type
Non-Adjustable
Features
Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Stainless Steel Paddle Latch
Storage Capacity
6.7 cu ft
Item
Underbody Truck Box
Lid Hinge
Yes
Weather Resistant
Yes
Truck Box Type
Underbody Truck Box
Lid Material
Steel
Lock Type
Keyed
Texture
Smooth
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Mount Type
Bracket
Latch Type
T-Handle Compression
Description
Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 36 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 6.7 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Includes Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Stainless Steel Paddle Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.