Zoro Homepage

Truck Light Mounting Cabinet

  • Mfr # LB3163

  • Zoro # G3955621


product price: $51.89
/ea

Key Features

Color
Black
Includes
Drain Holes
Width
3 3/4 in
Material
Aluminum
Length
16 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB3163
Zoro #
G3955621
UPC #
724920065023
Country of Origin
China

Dimensions

Width
3 3/4 in
Length
16 1/4 in
Height
4 in
Overall Height
3 11/16 in
Overall Width
3 3/4 in
Overall Length
16 1/4 in

Details

Item
Light Box
Color
Black
Includes
Drain Holes
Material
Aluminum
For Use With
Single Oval Body Light
Compatible Light Type
Snowplow Light, Trailer Light, Truck Light
Product Type
Light Box

Description

Light Box, Product Type Light Box, Color Black, Material Aluminum, Overall Length 16 1/4 in, Overall Height 3 11/16 in, Overall Width 3 3/4 in, Compatible Light Type Snowplow Light, Trailer Light, Truck Light, Includes Drain Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.