Zoro Homepage

Truck Light Mounting Cabinet

  • Mfr # LB383ALDT

  • Zoro # G4197602


product price: $37.39
/ea

Key Features

Color
Silver
Includes
Drain Holes
Material
Aluminum
For Use With
Single Oval Body Light
Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB383ALDT
Zoro #
G4197602
UPC #
724920076739
Country of Origin
China

Dimensions

Width
3 3/4 in
Length
8 in
Overall Height
3 in
Overall Width
3 3/4 in
Overall Length
8 in

Details

Item
Light Box
Color
Silver
Includes
Drain Holes
Material
Aluminum
For Use With
Single Oval Body Light
Product Type
Light Box

Description

Light Box, Product Type Light Box, Color Silver, Material Aluminum, Overall Length 8 in, Overall Height 3 in, Overall Width 3 3/4 in, Includes Drain Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.