Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Light Mounting Cabinet

  • Mfr # LB663

  • Zoro # G3919133


product price: $36.66
/ea

Key Features

Color
Black
Includes
Drain Holes
Height
3 in
Material
Steel
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB663
Zoro #
G3919133
UPC #
724920065030
Country of Origin
China

Dimensions

Height
3 in
Length
6 in
Width
6 in
Overall Height
6 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Light Box
Color
Black
Includes
Drain Holes
Material
Steel
For Use With
Single Round Body Light
Product Type
Light Box
Compatible Light Type
Snowplow Light, Trailer Light, Truck Light

Description

Light Box, Product Type Light Box, Color Black, Material Steel, Overall Length 6 in, Overall Height 6 in, Overall Width 6 in, Compatible Light Type Snowplow Light, Trailer Light, Truck Light, Includes Drain Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.