Truck Racks - Truck Rack Accessories

  • Mfr # 5480008

  • Zoro # G622639203


product price:  $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5480008
Zoro #
G622639203
UPC #
724920244121
Country of Origin
China

Description

Truck Racks - Truck Rack Accessories, Working Load Limit 500 lb, Tensile Strength 1,500 lb/in, Tie Down Material Polyester, Overall Width 1 1/2 in, Reinforcement Properties Not Applicable, Fixed End Length 5 in, Overall Length 7 ft, Standards Not Applicable, Adjustment Type Ratchet, End Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.