Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1701593

  • Zoro # G316496198


product price: $1,960.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Aluminum
Overall Width
96 in
Color
Silver
Overall Depth
18 in
Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701593
Zoro #
G316496198
UPC #
724920237741
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
18 in
Overall Height
21 in
Body Thickness
0.1 in

Details

Item
Side-Mount Truck Box
Body Material
Aluminum
Color
Silver
Features
Lockable Tray and Integrated Tool Holders
Storage Capacity
21 cu ft
Lid Material
Aluminum
Latch Type
T-Handle Compression
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant
Lock Type
Keyed
Truck Box Type
Side-Mount Truck Box
Lid Type
Single Drop-Down Door, Single Flip-Up Door

Description

Side-Mount Truck Box, Silver, Single Drop-Down Door, Single Flip-Up Door, Overall Width 96 in, Overall Depth 18 in, Overall Height 21 in, Storage Capacity 21 cu ft, Body Material Aluminum, Features Lockable Tray and Integrated Tool Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.