Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1701683

  • Zoro # G516496080


product price: $2,502.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Depth
18 in
Body Material
Aluminum
Color
Silver
Features
Replaceable Gasket Sealing System
Overall Width
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701683
Zoro #
G516496080
UPC #
724920237567
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
88 in
Overall Height
21 in
Body Thickness
0.1 in

Details

Body Material
Aluminum
Item
Side-Mount Truck Box
Color
Silver
Features
Replaceable Gasket Sealing System
Storage Capacity
20 cu ft
Texture
Diamond Plate
Latch Type
T-Handle Compression
Lock Type
Keyed
Lid Material
Aluminum
Truck Box Type
Side-Mount Truck Box
Resistance Properties
Corrosion-Resistant
Lid Type
Single Flip-Up Door

Description

Side-Mount Truck Box, Silver, Single Flip-Up Door, Overall Width 88 in, Overall Depth 18 in, Overall Height 21 in, Storage Capacity 20 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.