Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1702306

  • Zoro # G616496058


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Powder-Coated
Storage Capacity
7 cu ft
Overall Width
36 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702306
Zoro #
G616496058
UPC #
724920191531
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
18 in
Overall Depth
18 in
Lid Thickness
14 ga
Body Thickness
14 ga

Details

Color
Black
Finish
Powder-Coated
Storage Capacity
7 cu ft
Body Material
Steel
Features
Replaceable Gasket Sealing System
Item
Underbody Truck Box
Resistance Properties
Corrosion-Resistant
Truck Box Type
Underbody Truck Box
Lid Material
Steel
Texture
Smooth
Latch Type
T-Handle
Lock Type
Keyed
Lid Type
Single Drop-Down Door

Description

Underbody Truck Box, Black, Single Drop-Down Door, Overall Width 36 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 7 cu ft, Body Material Steel, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.