Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1705166

  • Zoro # G516496066


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12 in
Overall Width
24 in
Storage Capacity
6 cu ft
Overall Height
14 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705166
Zoro #
G516496066
UPC #
724920232111
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Width
24 in
Overall Height
14 in
Body Thickness
0.1 in

Details

Storage Capacity
6 cu ft
Item
Underbody Truck Box
Color
Silver
Features
Replaceable Gasket Sealing System
Body Material
Aluminum
Resistance Properties
Corrosion-Resistant
Lid Material
Aluminum
Texture
Diamond Plate
Lock Type
Keyed
Latch Type
T-Handle Compression
Truck Box Type
Underbody Truck Box
Lid Type
Single Drop-Down Door

Description

Underbody Truck Box, Silver, Single Drop-Down Door, Overall Width 24 in, Overall Depth 12 in, Overall Height 14 in, Storage Capacity 6 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.