Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1705169

  • Zoro # G016496047


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Width
30 in
Overall Height
14 in
Storage Capacity
6 cu ft
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705169
Zoro #
G016496047
UPC #
724920232128
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
14 in
Overall Depth
12 in
Body Thickness
0.1 in

Details

Body Material
Aluminum
Item
Underbody Truck Box
Storage Capacity
6 cu ft
Color
Silver
Features
Replaceable Gasket Sealing System
Truck Box Type
Underbody Truck Box
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant
Latch Type
T-Handle Compression
Lock Type
Keyed
Lid Material
Aluminum
Lid Type
Single Drop-Down Door

Description

Underbody Truck Box, Silver, Single Drop-Down Door, Overall Width 30 in, Overall Depth 12 in, Overall Height 14 in, Storage Capacity 6 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.