Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1705510

  • Zoro # G616496065


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Includes
Mounting Hardware
Overall Width
36 in
Color
Silver
Storage Capacity
7 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705510
Zoro #
G616496065
UPC #
724920227476
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
36 in
Overall Depth
18 in
Body Thickness
0.125 in

Details

Includes
Mounting Hardware
Color
Silver
Storage Capacity
7 cu ft
Body Material
Aluminum
Item
Underbody Truck Box
Texture
Smooth
Lock Type
Keyed
Lid Material
Aluminum
Resistance Properties
Corrosion-Resistant
Truck Box Type
Underbody Truck Box
Latch Type
T-Handle Compression
Lid Type
Double Barn Doors

Description

Underbody Truck Box, Silver, Double Barn Doors, Overall Width 36 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 7 cu ft, Includes Mounting Hardware, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.