Zoro Homepage

Truck Tool Box

  • Mfr # 1705520

  • Zoro # G516496097


product price: $1,475.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Overall Width
60 in
Storage Capacity
12 cu ft
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705520
Zoro #
G516496097
UPC #
724920225977
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
18 in
Overall Height
18 in
Body Thickness
0.125 in

Details

Color
Silver
Item
Underbody Truck Box
Body Material
Aluminum
Storage Capacity
12 cu ft
Includes
Mounting Hardware
Lid Material
Aluminum
Latch Type
T-Handle Compression
Lock Type
Keyed
Truck Box Type
Underbody Truck Box
Resistance Properties
Corrosion-Resistant
Texture
Smooth

Description

Underbody Truck Box, Silver, Double Barn Doors, Overall Width 60 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 12 cu ft, Includes Mounting Hardware, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.