Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1705585

  • Zoro # G316496143


product price: $1,779.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Overall Depth
24 in
Includes
Mounting Hardware
Storage Capacity
20 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705585
Zoro #
G316496143
UPC #
724920227575
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
60 in
Overall Height
24 in
Body Thickness
0.125 in

Details

Color
Silver
Body Material
Aluminum
Includes
Mounting Hardware
Storage Capacity
20 cu ft
Item
Underbody Truck Box
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant
Latch Type
T-Handle Compression
Lid Material
Aluminum
Truck Box Type
Underbody Truck Box
Texture
Smooth
Lid Type
Double Barn Doors

Description

Underbody Truck Box, Silver, Double Barn Doors, Overall Width 60 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 20 cu ft, Includes Mounting Hardware, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.