Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1705803

  • Zoro # G516496042


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
18 in
Features
Replaceable Gasket Sealing System
Finish
Powder-Coated
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705803
Zoro #
G516496042
UPC #
724920184977
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
30 in
Overall Depth
18 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Color
Black
Features
Replaceable Gasket Sealing System
Finish
Powder-Coated
Body Material
Aluminum
Item
Underbody Truck Box
Storage Capacity
6 cu ft
Lid Material
Aluminum
Latch Type
T-Handle Compression
Texture
Smooth
Resistance Properties
Corrosion-Resistant
Truck Box Type
Underbody Truck Box
Lock Type
Keyed
Lid Type
Single Barn Door

Description

Underbody Truck Box, Black, Single Barn Door, Overall Width 30 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 6 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.