Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1705810

  • Zoro # G316496051


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Body Material
Aluminum
Finish
Powder-Coated
Color
Black
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1705810
Zoro #
G316496051
UPC #
724920184946
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Depth
18 in
Overall Width
48 in
Body Thickness
0.1 in
Lid Thickness
0.1 in

Details

Item
Underbody Truck Box
Body Material
Aluminum
Finish
Powder-Coated
Color
Black
Storage Capacity
9 cu ft
Features
Replaceable Gasket Sealing System
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant
Latch Type
T-Handle Compression
Lid Material
Aluminum
Truck Box Type
Underbody Truck Box
Texture
Smooth
Lid Type
Double Barn Doors

Description

Underbody Truck Box, Black, Double Barn Doors, Overall Width 48 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 9 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.