Zoro Homepage

Truck Tool Box

  • Mfr # 1705925

  • Zoro # G216496113


product price: $1,118.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Color
Black
Storage Capacity
12 cu ft
Features
Gas Shock Allows the Lid Open to a Full 90 Degrees or Close with a Light Touchgreat for One-Handed Operation
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705925
Zoro #
G216496113
UPC #
724920185288
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
18 in
Overall Width
48 in
Lid Thickness
0.125 in
Body Thickness
0.125 in

Details

Color
Black
Storage Capacity
12 cu ft
Features
Gas Shock Allows the Lid Open to a Full 90 Degrees or Close with a Light Touchgreat for One-Handed Operation
Item
Underbody Truck Box
Body Material
Aluminum
Lid Style
Double Barn Doors
Finish
Powder-Coated
Includes
Mounting Hardware
Resistance Properties
Corrosion-Resistant
Lock Type
Keyed
Lid Material
Aluminum
Truck Box Type
Underbody Truck Box
Texture
Smooth
Latch Type
T-Handle Compression

Description

Underbody Truck Box, Black, Double Barn Doors, Overall Width 48 in, Overall Depth 24 in, Overall Height 18 in, Storage Capacity 12 cu ft, Includes Mounting Hardware, Body Material Aluminum, Features Gas Shock Allows the Lid Open to a Full 90 Degrees or Close with a Light Touchgreat for One-Handed Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.