Zoro Homepage

Truck Tool Box

  • Mfr # 1705935

  • Zoro # G816496032


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Finish
Powder-Coated
Features
Gas Shock Allows the Lid Open to a Full 90 Degrees or Close with a Light Touchgreat for One-Handed Operation
Overall Depth
24 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705935
Zoro #
G816496032
UPC #
724920185219
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
24 in
Lid Thickness
0.125 in
Body Thickness
0.125 in

Details

Finish
Powder-Coated
Features
Gas Shock Allows the Lid Open to a Full 90 Degrees or Close with a Light Touchgreat for One-Handed Operation
Item
Underbody Truck Box
Includes
Mounting Hardware
Color
Black
Body Material
Aluminum
Storage Capacity
12 cu ft
Latch Type
T-Handle Compression
Truck Box Type
Underbody Truck Box
Lid Material
Aluminum
Resistance Properties
Corrosion-Resistant
Texture
Smooth
Lock Type
Keyed
Lid Type
Double Barn Doors

Description

Underbody Truck Box, Black, Double Barn Doors, Overall Width 36 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 12 cu ft, Includes Mounting Hardware, Body Material Aluminum, Features Gas Shock Allows the Lid Open to a Full 90 Degrees or Close with a Light Touchgreat for One-Handed Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.